Shop All AC Drives
Schneider Electric
Variable Frequency Drive, 3 HP, 5.5A
Mfr # ATV320U22N4C
Zoro # G5910112
original price:
$1,102.00
24% off
new price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
- Adjustable Acceleration Time 0 to 6,000 sec
- Display Type LED
- Input Frequency 50/60 Hz
- Displays Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV320U22N4C
- Zoro # G5910112
- UPC # 785901641766
- Country of Origin Indonesia
- Category AC Drives
Dimensions
Height | 7.24 in |
Depth | 5.9 in |
Width | 5.51 in |
Overall Depth | 6 1/4 in |
Overall Height | 7 1/4 in |
Overall Width | 5 1/2 in |
Description
Variable Speed Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.5 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-851-D6)
- ADAPTALL Adapter, 1/4 in., Male BSPT/Male JIC (9011-04-04)
- SMC 1/4" Plug-In Elbow, 90 Deg, TubexPlug-In (KQ2L07-99A)
- NATIONAL Small Bore Inch Seal, 455015 (455015)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1-1/2 HP, 3A (ATV320U11N4C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 33A (ATV320U75M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 27.5A (ATV320U55M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 3.3A (ATV320U04M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 11A (ATV320U22M2C)
- ABB ABB ACS250-01U-02A3-1+B063 110-115V-AC 0-500HZ 0-250V-AC 0.5HP AC VFD DRIVE (ACS250-01U-02A3-1+B063)
- Schneider Electric Variable Frequency Drives