Shop All AC Speed Controls
Schneider Electric
Variable Frequency Drive, 3 hp, 480V AC
Mfr # ATV340U22N4
Zoro # G3615675
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.35 in
- Input Phase AC Three
- Digital Readout No
- Height 10.63 in
- Dynamic Braking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV340U22N4
- Zoro # G3615675
- UPC # 785901641506
- Country of Origin Indonesia
- Category AC Speed Controls
Dimensions
Width | 3.35 in |
Height | 10.63 in |
Depth | 9.15 in |
Overall Width | 3 3/8 in |
Overall Height | 10 5/8 in |
Overall Depth | 9 1/8 in |
Description
Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 7.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/8-6 (QSRL-G1/8-6)
- BESTORQ BX195 Cogged Belt, 198 in Outside Length, 21/32 in Top Width, 1 Ribs (BX195)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F715-5-B5-G)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-12 (1040-8MGT-12)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 hp, 480V AC (ATV340U55N4E)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 hp, 480V AC (ATV340D11N4E)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 150 hp, 480V AC (ATV630C11N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 hp, 480V AC (ATV340D18N4)
- DART CONTROLS AC Motor Speed Control, 120 V, 2.5 A Max (AC03-05S)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 10.0 A (55AC10E)
- MARATHON General Purpose Motor, 1.50 HP, 1 phase, 1800 RPM, 115/208-230 V, 56H Frame, ODP (C186A)
- Schneider Electric General Purpose AC Motors