Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 25 HP, 95.1A
Mfr # ATV630D18M3
Zoro # G0211570
product price: $5,809.99
/ea
Free Shipping & Returns
$5,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Phase AC Three
- Display Type LCD
- Adjustable Acceleration Time 0.01 to 9,999 sec
- Standards UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
- With Line Contactor / No Line Contactor With Line Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630D18M3
- Zoro # G0211570
- UPC # 785901412168
- Country of Origin India
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 26.5 in |
Depth | 10.67 in |
Width | 8.9 in |
Overall Depth | 10 3/4 in |
Overall Width | 8 7/8 in |
Overall Height | 26 1/2 in |
Description
Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 78.4 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 13 # of Teeth (41B13F-1)
- GATES PowerGrip GT2 Sprockets - 5MGT, P24-5MGT-15AL (P24-5MGT-15AL)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNR3)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D710)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 6.2A (ATV630U22N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14A (ATV630U55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 460V (SFD212RG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 460VAC (SFD212FG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- Schneider Electric Variable Frequency Drives