Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 25 HP, 400-480V
Mfr # ATV212WD18N4
Zoro # G3954422
product price: $3,229.99
/ea
Free Shipping & Returns
$3,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 25 hp
- Accepts Input Control Signal Yes
- Max. Output Amps 37 A
- Output Frequency Range 0.5 to 200 Hz
- With Line Contactor / No Line Contactor No Line Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV212WD18N4
- Zoro # G3954422
- UPC # 785901957294
- Country of Origin France
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 12.4 in |
Height | 26.18 in |
Width | 12.2 in |
Overall Height | 26 1/4 in |
Overall Width | 12 1/4 in |
Overall Depth | 12 3/8 in |
Description
Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 37 A, Output Voltage 323 to 528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-206)
- FLEXZILLA Air Hose, 1/4" x 100, with ColorConnex (HFZ14100YW2-D)
- NTN Radial Bearing, Double Seal, 20mm Bore (6004LLUC3/L627)
- FESTO Adapter AD-1/8NPT-G1/8-I (AD-1/8NPT-G1/8-I)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 460VAC (SFD212JG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 10.8A (ATV630U40N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 460VAC (SFD212FG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 460VAC (SFD212NG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 6.2A (ATV630U22N4)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- Schneider Electric Variable Frequency Drives