Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 20 HP, 70.2A
Mfr # ATV630D15M3
Zoro # G0211482
product price: $4,810.99
/ea
Free Shipping & Returns
$4,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Frequency Range 0.1 to 500 Hz
- Input Frequency 50/60 Hz
- Input Phase AC Three
- Input Voltage 240V AC
- Accepts Input Control Signal Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630D15M3
- Zoro # G0211482
- UPC # 785901397663
- Country of Origin India
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 8.9 in |
Height | 26.5 in |
Depth | 10.67 in |
Overall Width | 8 7/8 in |
Overall Height | 26 1/2 in |
Overall Depth | 10 3/4 in |
Description
Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 63.4 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 10 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS102C6)
- FESTO Toggle Switch H-30-SW (H-30-SW)
- FESTO Compact Cylinder ADNGF-25-30-PPS-A (ADNGF-25-30-PPS-A)
- MILTON Swivel Hose Fitting, 1/4" FNPT (S-99681-7)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.4A (ATV630U15N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 460VAC (SFD212JG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 28.1A (ATV630U55M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 460VAC (SFD212NG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- EATON Variable Freq Drive, 2 HP, 7.8A, 208-240VAC (DG1-327D8FB-C21C)
- Schneider Electric Variable Frequency Drives