Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 20 HP, 400-480V, Altivar 212 AC Drive
Mfr # ATV212WD15N4
Zoro # G4106042
product price: $2,609.99
/ea
Free Shipping & Returns
$2,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, NOM 117, C-Tick, CSA
- Control Method Keypad or Logic Input
- Displays LED, Optional Remote Mount LCD
- With Bypass / No Bypass No Bypass
- Display Type LCD, LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV212WD15N4
- Zoro # G4106042
- UPC # 785901957744
- Country of Origin France
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 11.41 in |
Depth | 12.4 in |
Height | 22.05 in |
Overall Width | 11 3/8 in |
Overall Height | 22 1/8 in |
Overall Depth | 12 3/8 in |
Description
Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 30.5 A, Output Voltage 323 to 528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS QD Bushing, SF x 30MM (SF30MM)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Tee (2033-4-4S)
- FESTO Plastic Tubing PTFEN-3/8-NT-150 (PTFEN-3/8-NT-150)
- DAYTON B77 V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (6A160)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 10.8A (ATV630U40N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 28.1A (ATV630U55M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 6.2A (ATV630U22N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E643)
- Schneider Electric Variable Frequency Drives