Shop All AC Drives
Schneider Electric
Variable Frequency Drive, 20 HP, 33A
Mfr # ATV320D15N4B
Zoro # G5941210
product price: $2,301.99
/ea
Free Shipping & Returns
$2,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Frequency Range 0.1 to 599 Hz
- Displays LED
- Start/Stop Control Programmable
- Accepts Input Control Signal 0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
- Input Voltage 500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV320D15N4B
- Zoro # G5941210
- UPC # 785901944096
- Country of Origin Indonesia
- Category AC Drives
Dimensions
Width | 7.08 in |
Depth | 9.13 in |
Height | 13.0 in |
Overall Depth | 9 1/4 in |
Overall Width | 7 in |
Overall Height | 16 in |
Description
Variable Speed Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 33 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Flanged, 0.5-in. Bre, 1.125-in. OD, 1.2252-in. Flange Dia. (FR8 2RS PRX)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT (S-743)
- LPS 14.1 oz Food Lube Bearing Grease Cartridge White (70114)
- DDS Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber (142407TCV)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.1A (ATV320U15N4C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14.3A (ATV320U55N4B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 8A (ATV320U15M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 33A (ATV320U75M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 4 HP, 13.7A (ATV320U30M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 11A (ATV320U22M2C)
- ALLEN BRADLEY Ac Drive 25AD2P3N114 (25A-D2P3N114)
- Schneider Electric Variable Frequency Drives