Shop All AC Drives
Schneider Electric
Variable Frequency Drive, 20 HP, 22A
Mfr # ATV320D15S6C
Zoro # G5932698
product price: $3,486.99
/ea
Free Shipping & Returns
$3,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital Readout Output Frequency, Output Current, Output Voltage
- With Line Contactor / No Line Contactor No Line Contactor
- With Bypass / No Bypass No Bypass
- Adjustable Deceleration Time 0 to 6,000 sec
- Torque @ 1 Hz 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV320D15S6C
- Zoro # G5932698
- UPC # 785901723400
- Country of Origin Indonesia
- Category AC Drives
Dimensions
Width | 7.08 in |
Height | 12.99 in |
Depth | 7.48 in |
Overall Height | 13 in |
Overall Width | 7 in |
Overall Depth | 7 7/8 in |
Description
Variable Speed Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 22 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 16 Pitch (NB20B)
- BESTORQ 3VX800 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- PARKER Valve Base, 3/4-16 SAE, Steel, 10-3 Cavity (B10-3-8T)
- FESTO Push-In L-Fitting QSML-M5-6 (QSML-M5-6)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 33A (ATV320U75M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 3.3A (ATV320U04M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 8A (ATV320U15M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1-1/2 HP, 3A (ATV320U11N4C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 5.5A (ATV320U22N4C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 3.7A (ATV320U06M3C)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- Schneider Electric AC Drives