Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 20 HP, 208VAC
Mfr # SFD212KG2YD07
Zoro # G4494052
product price: $5,469.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,469.99
Free 30-Day Returns
Key Features
- Starting Torque 110%
- Depth 10.99 in
- Control Method Keypad, Remote
- Output Voltage 208V AC
- Height 45.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SFD212KG2YD07
- Zoro # G4494052
- UPC # 094715967154
- Country of Origin Indonesia
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 10.99 in |
Height | 45.142 in |
Width | 12.538 in |
Overall Width | 12 1/2 in |
Overall Height | 45 1/8 in |
Overall Depth | 11 in |
Description
Variable Torque AC Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 62.1 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 15mm x 32mm x 9mm, single row deep groove ball bearing, two contact seals, C3 Fit (6002-2RS KBC)
- BESTORQ AX78 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (AX78)
- PIX Belt, BX Cogged, 21/32 x 176 in. OC (BX173)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (ER-31)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 460VAC (SFD212FG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 460VAC (SFD212NG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14A (ATV630U55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 460VAC (SFD212JG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.4A (ATV630U15N4)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010F1S-2U)
- Schneider Electric NEMA-Rated Enclosure Drives