Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 2 HP, 8.8A
Mfr # ATV630U15M3
Zoro # G0211710
product price: $1,729.99
/ea
Free Shipping & Returns
$1,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Phase AC Three
- With Line Contactor / No Line Contactor With Line Contactor
- With Bypass / No Bypass No Bypass
- Digital Readout Yes
- Adjustable Deceleration Time 0.01 to 9,999 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630U15M3
- Zoro # G0211710
- UPC # 785901968078
- Country of Origin Indonesia
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 12.6 in |
Depth | 7.99 in |
Width | 5.67 in |
Overall Depth | 8 in |
Overall Width | 5 3/4 in |
Overall Height | 13 3/4 in |
Description
Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Blower Motor (0769180K)
- DODGE Couplings/Flex Clutch, Pack 2 #25 Tt Friction Disc, 096065 (096065)
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC206)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 3/8 in.Boredia (H2C-037)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 28.1A (ATV630U55M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 6.2A (ATV630U22N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 10.8A (ATV630U40N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 460VAC (SFD212FG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 460V (SFD212GG4YB07D07)
- DAYTON Variable Freq Drive, 1/2HP, 120/208-240V (13E660)
- Schneider Electric Variable Frequency Drives