Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 2 HP, 4.4A
Mfr # ATV630U15N4
Zoro # G0211683
product price: $2,129.99
/ea
Free Shipping & Returns
$2,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.67 in
- Enclosure Totally Enclosed
- Input Voltage 480V AC
- Protection Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
- Digital Readout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630U15N4
- Zoro # G0211683
- UPC # 785901966876
- Country of Origin Indonesia
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 5.67 in |
Height | 13.78 in |
Depth | 7.99 in |
Overall Depth | 8 in |
Overall Height | 13 3/4 in |
Overall Width | 5 3/4 in |
Description
Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 4 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.55 in OD (2AK2558)
- WILKERSON Filter Element (MSP-95-502)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BEGAPH)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021K)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 460VAC (SFD212JG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 460VAC (SFD212NG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 10.8A (ATV630U40N4)
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E641)
- Schneider Electric Variable Frequency Drives