Shop All Adjustable Frequency Drive Accessories
This Product is Discontinued
Schneider Electric
Variable Frequency Drive, 1hp, 200 to 240V (Discontinued)
Mfr # ATV12H075M2TQ
Zoro # G3546978
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Frequency 50/60 Hz
- Max. Output Amps 6.3 A
- Starting Torque 150% to 170%
- With Line Contactor / No Line Contactor No Line Contactor
- For Use With 3-phase Output 200/240 V motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV12H075M2TQ
- Zoro # G3546978
- UPC # 606480076596
- Country of Origin Indonesia
- Category Adjustable Frequency Drive Accessories
Dimensions
Height | 5.12 in |
Depth | 5.17 in |
Width | 2.83 in |
Overall Depth | 5 1/8 in |
Overall Height | 5 1/8 in |
Overall Width | 2 7/8 in |
Description
Variable Speed Drive, Input Voltage 200 to 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.2 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.5 to 400 Hz, Enclosure Rating NEMA 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.