Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 15 HP, 51.5A
Mfr # ATV630D11M3
Zoro # G0211449
product price: $4,389.99
/ea
Free Shipping & Returns
$4,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 15 hp
- Height 21.5 in
- Accepts Input Control Signal Yes
- Output Voltage 240V AC
- Control Method Keypad, Remote Keypad, Terminal, Digital Communication Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630D11M3
- Zoro # G0211449
- UPC # 785901415961
- Country of Origin India
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 21.5 in |
Width | 8.31 in |
Depth | 9.13 in |
Overall Width | 8 3/8 in |
Overall Height | 21 1/2 in |
Overall Depth | 9 1/8 in |
Description
Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 46.8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 62 x 85 x 8 mm., Nitrile Rubber (628508TC)
- PROLUBE Needle Nose Adaptor, 1-1/2" (44861)
- SKF SKF-6301 2Z C3, Single Row Ball Brgs, 6301 2Z C3 (6301 2Z C3)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4104DB)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 460VAC (SFD212JG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.4A (ATV630U15N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 6.2A (ATV630U22N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 460VAC (SFD212NG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14A (ATV630U55N4)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- Schneider Electric NEMA-Rated Enclosure Drives