Shop All Open Enclosure Drives
Schneider Electric
Variable Frequency Drive, 15 HP, 400-480V, Altivar 212 AC Drive
Mfr # ATV212HD11N4
Zoro # G3374804
product price: $1,766.99
/ea
Free Shipping & Returns
$1,766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 15 hp
- Input Voltage 380 to 480V AC
- Output Voltage 323 to 528V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV212HD11N4
- Zoro # G3374804
- UPC # 785901945048
- Country of Origin Indonesia
- Category Open Enclosure Drives
Dimensions
Width | 7.09 in |
Depth | 6.69 in |
Height | 9.13 in |
Overall Depth | 6 3/4 in |
Overall Width | 7 1/8 in |
Overall Height | 9 1/8 in |
Description
Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 22.5 A, Output Voltage 323 to 528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Spindle Repair Kit (CL655950SR)
- NTN Tapered Roller Bearing Cone, 25590 (25590)
- FESTO Clamping Module EV-10/30-3 (EV-10/30-3)
- BETA 1 FILTERS Air Filter replacement filter for ST073903AV / CAMPBELL HAUSFELD (B1AF0009250)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 230VAC, Altivar (ATV12HU15M2)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2HP, 115V In, Altivar (ATV12H037F1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4HP, Altivar (ATV12H018F1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar (ATV12H018M2)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar (ATV12H018M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 400-480V (ATV212H075N4)
- Schneider Electric Variable Frequency Drives