Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 15 HP, 208VAC
Mfr # SFD212JG2YD07
Zoro # G4494061
product price: $4,614.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,614.99
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Input Phase AC Three
- With Bypass / No Bypass With Bypass
- Output Phase AC Three
- Torque @ 1 Hz 110%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SFD212JG2YD07
- Zoro # G4494061
- UPC # 094715967147
- Country of Origin Indonesia
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 12.538 in |
Height | 45.142 in |
Depth | 10.99 in |
Overall Depth | 11 in |
Overall Width | 12 1/2 in |
Overall Height | 45 1/8 in |
Description
Variable Torque AC Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 48.3 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 5KCP39HGD797S (OCA1036)
- BOSTIK Bostik Never-Seez Pure Nickel Special 8oz. Brush Top Can (NSBT-8N)
- FESTO Multiple Distributor QSLV3-1/4-8 (QSLV3-1/4-8)
- NSK NSK-6207ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6207ZZ (6207ZZ)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212WU75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 460VAC (SFD212JG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 460VAC (SFD212FG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.4A (ATV630U15N4)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- Schneider Electric NEMA-Rated Enclosure Drives