Shop All AC Speed Controls
Schneider Electric
Variable Frequency Drive, 125 hp, 480V AC
Mfr # ATV630D90N4
Zoro # G3546962
product price: $16,016.99
/ea
Free Shipping & Returns
$16,016.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital Readout No
- Protection Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
- Input Frequency 50/60 Hz
- Input Phase AC Three
- Display Type Graphic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630D90N4
- Zoro # G3546962
- UPC # 785901471820
- Country of Origin India
- Category AC Speed Controls
Dimensions
Depth | 12.72 in |
Height | 36.3 in |
Width | 11.42 in |
Overall Depth | 12 3/4 in |
Overall Width | 11 1/2 in |
Overall Height | 36 3/8 in |
Description
Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 125 hp, Maximum Output Current 173 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize Compound, 8 lb, Can, LB 8008 LB 8008(TM) C5-A® (234207)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.35 in OD (702B)
- MRC Double Row Ball Brgs, #5212MZZ (5212MZZ)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR16-4-4-A)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 hp, 480V AC (ATV340D11N4E)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 hp, 480V AC (ATV340D18N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 hp, 480V AC (ATV340U55N4E)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 150 hp, 480V AC (ATV630C11N4)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 10.0 A (55AC10E)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 10.0 A (57AC10E)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 15.0 A (55AC15E)
- Schneider Electric AC Speed Controls