Shop All AC Drives
Schneider Electric
Variable Frequency Drive, 10 HP, 11A
Mfr # ATV320U75S6C
Zoro # G7686423
Free Shipping & Returns
$1,993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Phase AC Three
- Dynamic Braking No
- Width 5.9 in
- Starting Torque 1.5
- Max. HP 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ATV320U75S6C
- Zoro # G7686423
- UPC # 785901705796
- Country of Origin Indonesia
- Category AC Drives
Dimensions
Width | 5.9 in |
Depth | 6.69 in |
Height | 9.13 in |
Overall Width | 5 7/8 in |
Overall Height | 9 1/8 in |
Overall Depth | 7 1/8 in |
Description
Variable Speed Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 11 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 101274 NEW HOLLAND Classic Replacement V-Belt, A61 (A61)
- MOBIL Non-Detergent Compressor Oil, Bottle, 1 qt, 30 SAE Grade, 100 ISO Viscosity Grade (123001)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (50-2)
- CAMPBELL HAUSFELD RETRACTABLE HOSE REEL W/50'HOSE (AA602100)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.1A (ATV320U15N4B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 3.7A (ATV320U06M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14.3A (ATV320U55N4B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 66A (ATV320D15M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 3.3A (ATV320U04M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 27.5A (ATV320U55M3C)
- ABB HVAC Drive, AC, 7.5HP, 480V, 12.0A, VT, N1 (ACH580-01-012A-4)
- Schneider Electric AC Drives