Shop All AC Drives
Schneider Electric
Variable Frequency Drive, 1 HP, 4.8A
Mfr # ATV320U07M3C
Zoro # G5509642
original price:
$546.22
9% off
new price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With Line Contactor / No Line Contactor No Line Contactor
- Control Method Keypad, Remote, Terminal, Network
- Dynamic Braking No
- Output Voltage 240V AC
- Input Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV320U07M3C
- Zoro # G5509642
- UPC # 785901070153
- Country of Origin Indonesia
- Category AC Drives
Dimensions
Height | 5.62 in |
Width | 2.83 in |
Depth | 5.11 in |
Overall Height | 5 5/8 in |
Overall Width | 2 7/8 in |
Overall Depth | 5 1/2 in |
Description
Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 11 # of Teeth (50B11)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X06X08)
- BAILEY Disc Harrow Square Flange Bearing 1-1/2 Id, 1 1/2’’ Bearing Bore (158020)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (UCP211-32)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 3.7A (ATV320U06M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 17A (ATV320U75N4B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 33A (ATV320D15N4B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 27.7A (ATV320D11N4B)
- ALLEN BRADLEY Ac Drive 22BD6P0N104 (22B-D6P0N104)
- Schneider Electric Variable Frequency Drives