Shop All AC Drives
Schneider Electric
Variable Frequency Drive, 1-1/2 HP, 3A
Mfr # ATV320U11N4B
Zoro # G7659211
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Key Pad Lockout Yes
- Protection Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
- Input Frequency 50/60 Hz
- Display Type LED
- Width 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV320U11N4B
- Zoro # G7659211
- UPC # 785901773924
- Country of Origin Indonesia
- Category AC Drives
Dimensions
Width | 5.9 in |
Depth | 9.65 in |
Height | 12.8 in |
Overall Depth | 9 5/8 in |
Overall Width | 1 3/4 in |
Overall Height | 12 3/4 in |
Description
Variable Speed Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 3 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, DL, 0.75 x 60in PL, T160 (D600L075)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-22CT)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-01)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Dark Blue (PU14-15B-B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 33A (ATV320U75M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 8A (ATV320U15M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.1A (ATV320U15N4B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 4 HP, 13.7A (ATV320U30M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.1A (ATV320U15N4C)
- ABB ABB ACS250-01U-02A3-1+B063 110-115V-AC 0-500HZ 0-250V-AC 0.5HP AC VFD DRIVE (ACS250-01U-02A3-1+B063)
- Schneider Electric AC Drives