Shop All AC Speed Controls
Schneider Electric
Variable Freq. Drive, 400hp, 380 to 480V
Mfr # ATV630C25N4
Zoro # G3615632
product price: $37,901.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$37,901.99
Free 30-Day Returns
Key Features
- Input Frequency 50/60 Hz
- Max. Output Amps 529 A, 581 A
- Max. HP 300 hp, 400 hp
- Output Voltage 380V to 480V
- With Line Contactor / No Line Contactor With Line Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630C25N4
- Zoro # G3615632
- UPC # 785901538585
- Country of Origin China
- Category AC Speed Controls
Dimensions
Depth | 14.96 in |
Width | 23.54 in |
Height | 47.05 in |
Details
Input Frequency | 50/60 Hz |
Max. Output Amps | 529 A, 581 A |
Max. HP | 300 hp, 400 hp |
Output Voltage | 380V to 480V |
With Line Contactor / No Line Contactor | With Line Contactor |
Protection | Thermal protection motor, Safe torque off motor, Motor phase break motor, Thermal protection drive, Safe torque off drive, Overheating drive, Overcurrent between output phases and earth drive, Overload of output voltage drive, Short-circuit protection drive, Motor phase break drive, Overvoltage's on the DC bus drive, Line supply overvoltage drive, Line supply undervoltage drive, Line supply phase loss drive, Overspeed drive, Break on the control circuit drive |
Dynamic Braking | DC Injection |
Input Voltage | 380 to 480V AC |
For Use With | Three-phase supply voltage: 380...480 V 50/60 Hz |
Digital Readout | No |
Control Method | Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard |
Item | Variable Speed Drive |
Standards | UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1 |
Display Type | Graphic display |
Input Phase AC | 3 |
Input Voltage Range | 380 to 480V AC |
Maximum Output Power | 400 hp |
Enclosure | Totally Enclosed |
Enclosure Rating | IP20; IP21; UL Type 1 |
Maximum Output Current | 481 A |
Description
Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Maximum Output Power 400 hp, Maximum Output Current 481 A, Output Voltage 380V to 480V, Enclosure Rating IP20; IP21; UL Type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 20DP, 20PA, 120Teeth, CastIron (YA120)
- NTN NTN M12649, Tapered Roller Bearing Cone 08437 In Id X 072 In W (M12649)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPT (9011-08-06)
- CARRIER Motor, Fits Carrier, 208-230V, 16 1/4 in L (HD52AZ228)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 150 hp, 480V AC (ATV630C11N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 hp, 480V AC (ATV340U55N4E)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 hp, 480V AC (ATV340D18N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 hp, 480V AC (ATV340D11N4E)
- MARATHON General Purpose Motor, 0.75 HP, 1 phase, 1200 RPM, 115/208-230 V, 56C Frame, TEFC (G579)
- DART CONTROLS AC Motor Speed Control, 120 V, 2.5 A Max (AC03-05S)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 15.0 A (57AC15E)
- Schneider Electric General Purpose AC Motors