Shop All AC Speed Controls
Schneider Electric
Variable Freq. Drive, 350hp, 380 to 480V
Mfr # ATV630C22N4
Zoro # G3610224
product price: $30,139.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$30,139.99
Free 30-Day Returns
Key Features
- Max. HP 250 hp, 350 hp
- Max. Output Amps 453 A, 470 A
- Height 47.05 in
- Dynamic Braking DC Injection
- Depth 14.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630C22N4
- Zoro # G3610224
- UPC # 785901527923
- Country of Origin China
- Category AC Speed Controls
Dimensions
Height | 47.05 in |
Depth | 14.96 in |
Width | 17.32 in |
Details
Max. HP | 250 hp, 350 hp |
Max. Output Amps | 453 A, 470 A |
Dynamic Braking | DC Injection |
With Line Contactor / No Line Contactor | With Line Contactor |
For Use With | Three-phase supply voltage: 380...480 V 50/60 Hz |
Item | Variable Speed Drive |
Input Voltage | 380 to 480V AC |
Input Frequency | 50/60 Hz |
Input Phase AC | 3 |
Display Type | Graphic display |
Control Method | Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard |
Protection | Thermal protection motor, Safe torque off motor, Motor phase break motor, Thermal protection drive, Safe torque off drive, Overheating drive, Overcurrent between output phases and earth drive, Overload of output voltage drive, Short-circuit protection drive, Motor phase break drive, Overvoltage's on the DC bus drive, Line supply overvoltage drive, Line supply undervoltage drive, Line supply phase loss drive, Overspeed drive, Break on the control circuit drive |
Standards | UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1 |
Output Voltage | 380V to 480V |
Digital Readout | No |
Maximum Output Current | 427 A |
Enclosure | Totally Enclosed |
Enclosure Rating | IP20; IP21; UL Type 1 |
Input Voltage Range | 380 to 480V AC |
Maximum Output Power | 350 hp |
Description
Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Maximum Output Power 350 hp, Maximum Output Current 427 A, Output Voltage 380V to 480V, Enclosure Rating IP20; IP21; UL Type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting, Boss Style (3LZ70)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1034-04-04)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- DIXON Air King 4-Lug Hose End, 2 in, FNPT, Iron, Domestic (AM28)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 hp, 480V AC (ATV340D18N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 150 hp, 480V AC (ATV630C11N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 hp, 480V AC (ATV340U55N4E)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 hp, 480V AC (ATV340D11N4E)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 15.0 A (55AC15E)
- DART CONTROLS AC Motor Speed Control, 120 V, 2.5 A Max (AC03-05S)
- RED LION CONTROLS Magnetic Pickups, 0.75" Cylindrical (LMPC0000)
- Schneider Electric AC Speed Controls