Shop All Cooling Equipment Relays
Schneider Electric
Valve, 1/2", Union 1.3 gpm, Normally Open
Mfr # VK-7211-201-4-2
Zoro # G2088060
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VK-7211-201-4-2
- Zoro # G2088060
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Valve, 1/2", Union 1.3 gpm, Normally Open |
Fits Brand | Schneider Electric |
Description
Valve, 1/2 In., Union 1.3 gpm, Normally Open, Fits Brand Schneider Electric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635AM-2)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5006C)
- IO HVAC CONTROLS Conceal-A-Stat, 41 deg. Heating (IO-CS41WP)
- JABSCO Round OEM Blower, 4200 RPM, 1 Phase, Direct, Reinforced Plastic (35115-7020)
- SCHNEIDER ELECTRIC Valve Repair Part, Linkage Extension Kit (AV-601)
- SCHNEIDER ELECTRIC Actuator Valve, 3 to 6 psig, 30VDC, Airmax (MK-4601)
- SCHNEIDER ELECTRIC Valve, 1/2", Stem Up Open, 2.2 gpm (VB-7213-0-4-3)
- SCHNEIDER ELECTRIC Electric Actuator Drive, 24/120/240V (CP-9302)
- SCHNEIDER ELECTRIC Universal Wall Mount Kit (22-021)
- SCHNEIDER ELECTRIC Damper Actuator, 8to13 psig, 2"/4" Stroke (MK-3121)
- COPELAND Fan Blade, 5 Blades, CW (083-0118-00)
- Schneider Electric Cooling Equipment Relays