Shop All Cooling Equipment Relays
Schneider Electric
Valve, 1/2", Stem-Up to Close, 0.4 gpm
Mfr # VB-7223-0-4-1
Zoro # G2087132
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number VK-7223-201-4-1
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VB-7223-0-4-1
- Zoro # G2087132
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Valve, 1/2", Stem-Up to Close, 0.4 gpm |
For Use With Mfr. Model Number | VK-7223-201-4-1 |
Fits Brand | Schneider Electric |
Description
Valve, 1/2 In., Stem-Up to Close, 0.4 gpm, For Use With Mfr. Model Number VK-7223-201-4-1, Fits Brand Schneider Electric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Valve 3 Way, 120V, 1/2in Sweat (VT3213G13B020)
- TRU AIRE 14 in. x 8 in. White Stamped Return Air Grille (170 14X08)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 10, High Capacity, Synthetic, 4YUZ8, Beverage Board (4YUZ8)
- DAYTON Blower, 13 1/2in (7C487)
- SCHNEIDER ELECTRIC Valve, 2.5", Flanged, Stem-Up Open, 56 gpm (VB-8213-0-5-12)
- SCHNEIDER ELECTRIC Valve, 1-1/4" Normally Open, 20 gpm (VB-7213-0-4-9)
- SCHNEIDER ELECTRIC Damper Actuator, 24V Floating, 35 lb.-in. (MF41-6043)
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 2-Position (MA-5210)
- SCHNEIDER ELECTRIC Electric Actuator Drive, 24/120/240V (CP-9302)
- SCHNEIDER ELECTRIC Valve, 1/2" Normally Open, 0.4 gpm (VB-7213-0-4-1)
- LENNOX Compressor, 2.5 Tons, 208 to 230V, 1-Phase (99M89)
- Schneider Electric Cooling Equipment Relays