Shop All Cooling Equipment Relays
Schneider Electric
Valve, 1/2", Mixing, 2.2 gpm
Mfr # VB-7313-0-4-2
Zoro # G2087500
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number VA-7313-201-4-2
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VB-7313-0-4-2
- Zoro # G2087500
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Valve, 1/2", Mixing, 2.2 gpm |
For Use With Mfr. Model Number | VA-7313-201-4-2 |
Fits Brand | Schneider Electric |
Description
Valve, 1/2 In., Mixing, 2.2 gpm, For Use With Mfr. Model Number VA-7313-201-4-2, Fits Brand Schneider Electric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1.4 HP, 208/230V, 1625 rpm (D783)
- AIR SYSTEMS INTL Plastic Filter Bowls, Bb50 Series (WL049)
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT (T775B2024/U)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH (WCT08A10)
- SCHNEIDER ELECTRIC Valve, 3/4" Mixing, 7.5 gpm (VB-7313-0-4-6)
- SCHNEIDER ELECTRIC Air Valve, 120V, 1/4" Barb, 0.3 scfm (AL-181)
- SCHNEIDER ELECTRIC Valve, 1/2" Normally Open, 0.4 gpm (VB-7213-0-4-1)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating, 35 lb.-in (MF40-7043)
- SCHNEIDER ELECTRIC Valve Repair Part, Linkage, 1/2" to 2" (AV-401)
- SCHNEIDER ELECTRIC Electric Actuator, Floating/Proportional (M800A-VB)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Stem-Up to Close, 28 gpm (VB-7223-0-4-10)
- Schneider Electric Cooling Equipment Relays