Shop All Cooling Equipment Relays
Schneider Electric
Valve, 1-1/2", Steam, Stem-Up Open, 28 gpm
Mfr # VB-7253-0-4-10
Zoro # G2087622
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number VS-7253-303-4-10
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VB-7253-0-4-10
- Zoro # G2087622
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Valve, 1-1/2", Steam, Stem-Up Open, 28 gpm |
For Use With Mfr. Model Number | VS-7253-303-4-10 |
Fits Brand | Schneider Electric |
Description
Valve, 1-1/2 In., Steam, Stem-Up Open, 28 gpm, For Use With Mfr. Model Number VS-7253-303-4-10, Fits Brand Schneider Electric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 240V, 2-1/2 In. W, 1400 Deg F (BCH06424)
- DAYTON Gravity Roof Vent, 19 In Sq Base, 312 CFM (2RB69)
- SUPCO Fan Blade, 550CC1874C3 (FB550)
- AAON FILTER DRIER LIQ LINE 038 ODF C083S (P61250)
- SCHNEIDER ELECTRIC Valve, 2.5", Flanged, 56 gpm (VB-8223-0-5-12)
- SCHNEIDER ELECTRIC Valve, 2", Mixing, 41 gpm (VB-7313-0-4-11)
- SCHNEIDER ELECTRIC Electric Actuator, 208V, Normally Open (AG23D020)
- SCHNEIDER ELECTRIC Electric Actuator, 240V, Motor, 2-Position (MA-419-500)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 2-Position (MA-5213-500)
- SCHNEIDER ELECTRIC Thermostat, (16) Reverse, (25) Direct (2218-133)
- MCDONNELL & MILLER Gasket, 325400 (325400)
- Schneider Electric Cooling Equipment Relays