Shop All Programmable Controller Accessories
Schneider Electric
USB Switch, Illuminated, HMI Magelis GTO
Mfr # HMIZRA1
Zoro # G6207853
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HMI Magelis GTO
- Includes (3) Sheet of Label, Anti-Rotation Tee, Gasket, Illuminated Switch, Installation Nut, Tightening Wrench, USB Type B Cable Clamp
- Voltage 4.75 to 5.25V DC
- Depth 28 mm
- Height 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMIZRA1
- Zoro # G6207853
- UPC # 785901121107
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Depth | 28 mm |
Height | 54 mm |
Width | 122 mm |
Description
USB Switch, For Use With HMI Magelis GTO, Includes (3) Sheet of Label, Anti-Rotation Tee, Gasket, Illuminated Switch, Installation Nut, Tightening Wrench, USB Type B Cable Clamp, Voltage 4.75 to 5.25V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- HAMMOND N1 Screw Cover w/KO ft.s, 18 x 12 x 4, Steel/Gray (CSKO18124)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- SCHNEIDER ELECTRIC Analog Output Module 140AVO02000 (140AVO02000)
- SCHNEIDER ELECTRIC Cable Usb For Download (XBTZG935)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SCHNEIDER ELECTRIC Connector, For Logic Controller M171 (TM171ACB4ORS485)
- Schneider Electric Programmable Controller Accessories