Shop All Surge Protectors
Schneider Electric
USA Basic Rack 230V Surge Protector
Mfr # AP9565
Zoro # G310671065
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Length 1.7 in
- Width 17.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # AP9565
- Zoro # G310671065
- UPC # 731304213055
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 1.7 in |
Width | 17.6 in |
Details
Item | Surge Protector |
Phase | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch, Off/On (49SAS04)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EG3EDX)
- SQUARE D HANDLE PADLOCK ATTACHMENT SWITCH PARTS AND ACCESSORY (QOGFI1PAF)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4 (M9L33480)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 480V, 3 Poles, 4 (M9L53480)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- Schneider Electric Power System Protection