Shop All Uninterruptible Power Supplies (UPS)
Schneider Electric
UPS System, 620VA, 4 Outlets, Out: 120V , In:120V
Mfr # SC620
Zoro # G203952455
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 620VA
- Wattage 390 W
- Input Voltage 120V
- Output Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SC620
- Zoro # G203952455
- UPC # 731304222620
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 620VA |
Wattage | 390 W |
Input Voltage | 120V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 15 min 41 sec/5 min 27 sec |
Outlet Type | (4) NEMA 5-15R |
Number of Outlets | 4 |
Description
Schneider electric it corporat ups - external - line-interactive - ac 120 v - 390 watt / 620 va - 1 x serial -
ups - external - line-interactive - ac 120 v - 390 watt / 620 va - 1 x serial -
rs-232 - 9 pin d-sub (db-9) - 4 x power nema 5-15 - grey
Manufacturer : Schneider Electric It Corporat
UPC : 731304222620
ups - external - line-interactive - ac 120 v - 390 watt / 620 va - 1 x serial -
rs-232 - 9 pin d-sub (db-9) - 4 x power nema 5-15 - grey
Manufacturer : Schneider Electric It Corporat
UPC : 731304222620
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- LEGRAND Raceway, Series 4000, 10 ft., Gray (G4000B-10)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (911-1)
- EATON Auxiliary Contact, NO/NC, 6A (Z-IHK-NA)
- SCHNEIDER ELECTRIC UPS System, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V , In:120V (SMX2000LVNC)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SM1500RMXL2UTAA)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- SIEMENS UPS System, 336kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41343AB000AY0)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPAVR550U)
- Schneider Electric Uninterruptible Power Supplies (UPS)