Shop All Uninterruptible Power Supplies (UPS)
Schneider Electric
UPS System, 325VA, 6 Outlets, Out: 230V , In:230V
Mfr # BK325I
Zoro # G711226437
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 325VA
- Wattage 195 W
- Input Voltage 230V
- Output Voltage 230V
- Backup Time (Half/Full Load) 26 min 15 sec/7 min 21 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # BK325I
- Zoro # G711226437
- UPC # 731304120506
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 325VA |
Wattage | 195 W |
Input Voltage | 230V |
Output Voltage | 230V |
Backup Time (Half/Full Load) | 26 min 15 sec/7 min 21 sec |
Outlet Type | (3) IEC 60320 C13 (Battery Backup), (2) IEC Jumpers (Battery Backup), (1) IEC 60320 C13 (Surge Protection) |
Number of Outlets | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAIL ELECTRONICS 6' H05 1.0mm2 B I BRAZIL TO C13AL (2550.072AL)
- TWECO Tweco 358-9205-1130 Tw Gc-300 Ground Clamp9205-1130 (358-9205-1130)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, Blk, PK25 (22CC50D0562B)
- SCHNEIDER ELECTRIC UPS System, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V , In:120V (SMX2000LVNC)
- TRIPP LITE UPS System, 750VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- CYBERPOWER Smart UPS, 2070VA, 7 Outlets, Out: 120V AC , In:120V AC (PR2200LCDSL)
- APC Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- HEATSHIELD HEAT SHIELD TAPE REFLECTS UP TO 90 PERCENT OF RADIANT HEAT FROM WIRES AND LINES (340020)
- TRIPP LITE UPS System, 1.44kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- Schneider Electric Power Systems