Shop All Uninterruptible Power Supplies (UPS)
Schneider Electric
UPS System, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V , In:120V
Mfr # SMX2000LVNC
Zoro # G704012344
Free Shipping & Returns
$3,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1.92kVA
- Mounting Rack/Tower
- Wattage 1.8 kW
- Input Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SMX2000LVNC
- Zoro # G704012344
- UPC # 731304292593
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1.92kVA |
Mounting | Rack/Tower |
Wattage | 1.8 kW |
Input Voltage | 120V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 27 min 37 sec/10 min 56 sec |
Outlet Type | (6) 5-15R,(3) 5-20R,(1) L5-20R NEMA |
Number of Outlets | 10 |
Description
Schneider electric it corporat apc smart-ups x 2000va rack/tower lcd 100-127v with network card
apc smart-ups x 2000va rack/tower lcd 100-127v with network card
Manufacturer : Schneider Electric It Corporat
UPC : 731304292593
apc smart-ups x 2000va rack/tower lcd 100-127v with network card
Manufacturer : Schneider Electric It Corporat
UPC : 731304292593
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, B Curve (5SJ41066HG40)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS264X)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- APC UPS System, 8000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC1500)
- APC Line Interactive UPS, 70VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- INGRAM MICRO UPS System, 750VA, 10 Outlets, Desktop, , In:120V AC (UPS1DT750-1N)
- CYBERPOWER UPS System, 1200VA, 10 Outlets, Out: 120V AC , In:120V AC (CP1200AVR)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (SMARTINT3000VS)
- Schneider Electric Power Systems