Shop All Uninterruptible Power Supplies (UPS) Accessories
Schneider Electric
UPS Battery, APC UPS, Connectors
Mfr # APCRBC132
Zoro # G010905323
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With APC UPS
- Battery Connection Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # APCRBC132
- Zoro # G010905323
- UPC # 731304291275
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | APC UPS |
Battery Connection | Connectors |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TTW00179)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR1400NT)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A (LC2D12F7)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 250A, Fast-Acting, 700V AC, Bolt-On (FWP-250A)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA500)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- PHOENIX CONTACT Battery Pack, QUINT UPS, 24V DC, 7.2 Ah (UPS-BAT/VRLA/24DC/7.2AH)
- LIEBERT - EP1 18-32 in. Rack Mount Brackets Kits (RMKIT18-32)
- SIEMENS UPS Battery, 12N868, 24V DC, 1.2 Ah, Detachable Cable (6EP1935-6MC01)
- Schneider Electric Power Systems