Shop All Uninterruptible Power Supplies (UPS) Accessories
Schneider Electric
UPS Battery, APC Smart-UPS RT, 192V DC
Mfr # SURT192RMXLBP3U
Zoro # G310905313
product price: $2,336.99
/ea
Free Shipping & Returns
$2,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With APC Smart-UPS RT
- Voltage - Batteries 192V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SURT192RMXLBP3U
- Zoro # G310905313
- UPC # 731304259336
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | APC Smart-UPS RT |
Voltage - Batteries | 192V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER SPLIT BOLT COPER 10-6AWG (GBIK-6)
- ZORO SELECT Blade Connector, Black/Wht, 20A, Industrial (BRY5469NC)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 9 in D, NEMA 12; 13, Screw On (WC12C12)
- BSC PREFERRED APC Back-UPS XS 1500 LCD BX1500LCD 12V 9Ah UPS Replacement Battery (AJC-D9S-S-2-160840)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- Schneider Electric Uninterruptible Power Supplies (UPS) Accessories