Shop All Push Button Accessories
Schneider Electric
Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side
Mfr # ZBY5102
Zoro # G500905260
product price: $1.59
/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Product Or Component Type blank legend
- Accessory / Separate Part Type legend
- Marking unmarked 1 white side, 1 yellow side
- Label Dimensions 18 x 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY5102
- Zoro # G500905260
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Label Dimensions | 18 x 27 mm |
Details
Item | Unmarked legend 18 x 27 mm for legend ho |
Material | plastic |
Product Or Component Type | blank legend |
Accessory / Separate Part Type | legend |
Marking | unmarked 1 white side, 1 yellow side |
Accessory / Separate Part Destination | legend holder 30 x 50 mm || for standard head |
Accessory / Separate Part Category | marking accessory |
Range Compatibility | Harmony XB4 || Harmony XB5 |
Operator Position Information | 1 position |
Description
Unmarked legend 18 x 27 mm for legend ho
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Avery Dennison® Ladder Cable Ties - 7" Long Bar Lock - Natural - 40 Lbs Tensile Strength - 1000 pc Pack (CT6007-NT-1000)
- ZORO SELECT Channel Thru Beam Clamp, Gold (V310THBMY)
- CALCONDUIT Nipple, 1-1/2 in. x 8 in., GRC (876677)
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 5.0 HP, 20A (BRY71620NP)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Jog, Black/Red (ZBY2382)
- SCHNEIDER ELECTRIC Legend Plate, I II, White/Black and Red (ZBY2179)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H, 304 SS (9001KYSS3)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, yellow, 22mm, spring return, booted, unmarked, 1NO (XB4BP51)
- SCHNEIDER ELECTRIC Complete body contact assembly for joystick controller, Harmony XB4, contact block with body fixing collar, 2NO (ZD4PA103)
- Schneider Electric Switches