Schneider Electric

Universal plug-in relay - Zelio RUM - 3, 24V DC Coil Volts, 3 C/O


product price: $21.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Coil Volts 24V DC
  • AC Contact Rating - Relay 10A @ 250V AC
  • DC Contact Rating - Relay 10A @ 28V DC
  • Contact Form - Relay 3 C/O
  • Power Consumption - Relay 1.4 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Harmony RUM universal plug-in relay uses cylindrical pins, has a control coil voltage of 24V DC and has 3 changeover contacts triple pole double throw with a rating of 10A. It provides a complete system solution for the most demanding applications. It also offers one-step lockable test button and Power On LED for readiness. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.