Shop All Plug-In Relays
Schneider Electric
Universal plug-in relay - Zelio RUM - 3, 24V DC Coil Volts, 3 C/O
Mfr # RUMC31BD
Zoro # G600948419
product price: $16.45
/ea
Sold in multiples of 10 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 10A @ 250V AC
- DC Contact Rating - Relay 10A @ 28V DC
- Contact Form - Relay 3 C/O
- Power Consumption - Relay 1.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RUMC31BD
- Zoro # G600948419
- Country of Origin China
- Category Plug-In Relays
Description
This Harmony RUM universal plug-in relay uses cylindrical pins, has a control coil voltage of 24V DC and has 3 changeover contacts triple pole double throw with a rating of 10A. It provides a complete system solution for the most demanding applications. It also offers one-step lockable test button. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC 425W Power Invert W/Clamps (71496)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316 Wire Cable Clamp (N348-896)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506GNK)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RUMF32F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (8501RSD41V53)
- SCHNEIDER ELECTRIC Universal Plug-In Relay, 120 VAC, 120V AC Coil Volts, 2 C/O (RUMC22F7)
- OMRON DPDT LED Diode 24VDC (G2R-2-SND DC24(S))
- Schneider Electric Electrical Relays