Shop All Plug-In Relays
Schneider Electric
Universal plug-in relay - Zelio RUM - 3, 125V DC Coil Volts, 3 C/O
Mfr # RUMC32GD
Zoro # G600905955
product price: $18.39
/ea
Sold in multiples of 10 for $183.90
$183.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 125V DC
- AC Contact Rating - Relay 10A @ 250V AC
- DC Contact Rating - Relay 10A @ 28V DC
- Contact Form - Relay 3 C/O
- Power Consumption - Relay 1.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RUMC32GD
- Zoro # G600905955
- Country of Origin China
- Category Plug-In Relays
Description
Universal plug-in relay - Zelio RUM - 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 12mm, PNP, NO (E57-12LE10-BD)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (11580801)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 1/2 (ES10050)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 380-480V (9001KP5G31)
- SCHNEIDER ELECTRIC Single Phase Relay, 250VAC/DC Coil Volts, 1 C/O (RM17UBE15)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RPM31F7)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM21BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXC-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-24D)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pins, J Socket Code, DPDT (LY2-AC24)
- Schneider Electric Electrical Relays