Shop All Plug-In Relays
Schneider Electric
Universal plug-in relay - Zelio RUM - 2, 24V DC Coil Volts, 2 C/O
Mfr # RUMC21BD
Zoro # G100905172
product price: $11.45
/ea
Sold in multiples of 10 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 10A @ 250V AC
- DC Contact Rating - Relay 10A @ 28V DC
- Contact Form - Relay 2 C/O
- Power Consumption - Relay 1.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RUMC21BD
- Zoro # G100905172
- Country of Origin China
- Category Plug-In Relays
Description
This Harmony RUM universal plug-in relay uses cylindrical pins, has a control coil voltage of 24V DC and has 2 changeover contacts double pole double throw with a rating of 10A. It provides a complete system solution for the most demanding applications. It also offers one-step lockable test button. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA1)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-084)
- FASTTRACK Xlr In-Line Male Connector (FA56846)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR9RM95)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-24A)
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 8A, Rsb + Options, 24V DC Coil Volts, 2 C/O (RSB2A080BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (8501RS43V20)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC220/240)
- Schneider Electric Electrical Relays