Schneider Electric

Universal plug-in relay - Zelio RUM - 2, 230V AC Coil Volts, 2 C/O


product price: $14.55
/ea
Sold in multiples of 10 for $145.50

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Coil Volts 230V AC
  • AC Contact Rating - Relay 10A @ 250V AC
  • DC Contact Rating - Relay 10A @ 28V DC
  • Contact Form - Relay 2 C/O
  • Power Consumption - Relay 3 VA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Harmony RUM universal plug-in relay uses cylindrical pins, has a control coil voltage of 230V AC and has 2 changeover contacts double pole double throw with a rating of 10A. It provides a complete system solution for the most demanding applications. It also offers one-step lockable test button. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.