Shop All Motor Starter Accessories
Schneider Electric
Undervoltage Trip
Mfr # GVAU226
Zoro # G3071187
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TeSys Series GV2 and GV3 Starters
- Features Under Voltage, 220 to 240V AC 60 Hz
- Accessory Type Undervoltage Release
- Color dark grey
- Threshold Tripping Voltage 0.7...0.35 Un
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GVAU226
- Zoro # G3071187
- UPC # 785901212539
- Country of Origin Czechia
- Category Motor Starter Accessories
Dimensions
Width | 18 mm |
Depth | 66 mm |
Height | 89 mm |
Overall Width | 0.71 in |
Overall Depth | 2.6 in |
Overall Height | 3.5 in |
Description
Undervoltage Release, Accessory Type Undervoltage Release, Overall Height 3.5 in, Overall Width 0.71 in, Compatible with Series TeSys Deca, Overall Depth 2.6 in, Standards CCC, CSA, EAC, IEC, REACH, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP61)
- GAMPAK CONDUIT BODY 1-1/4""DIA (02-55644LB)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- LEGRAND Internal Elbow, Gray, Steel, Elbows (G4017)
- SCHNEIDER ELECTRIC Block, Contact, Control (LUA8E20)
- SCHNEIDER ELECTRIC Shunt Trip (GVAS226)
- SCHNEIDER ELECTRIC Phase Separator, Line Phase Barrier (LU9SP0)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- SCHNEIDER ELECTRIC Block, Aux Contact, 5a (LUA1C20)
- BALDOR-RELIANCE Conv. Base 404U/405U To 364T/365T (CB4036T)
- Schneider Electric Motor Controls