Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Undervoltage Release, 24V AC/DC, 0 Poles
Mfr # M9A27108
Zoro # G6531852
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multi 9 Circuit Breakers
- Voltage 24V AC/DC
- Number of Poles 0
- Standards CSA Certified, EN 60947-2, EN/IEC 60947-1, PCT, UL Listed, UR
- Width 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M9A27108
- Zoro # G6531852
- UPC # 785901761778
- Country of Origin Belgium
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 18 mm |
Height | 82.5 mm |
Wire Stripping Length | 9 mm bottom |
Depth | 68 mm |
Description
Undervoltage Release, For Use With Multi 9 Circuit Breakers, Voltage 24V AC/DC, Number of Poles None, Standards CSA Certified, EN 60947-2, EN/IEC 60947-1, PCT, UL Listed, UR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cover Assembly, Gray (CA60)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VK-G24024)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 6 in D, NEMA 1, Hinged (N1C202406)
- SCHNEIDER ELECTRIC OC Contact, 6 A, 240 to 415V AC/24 to 130V DC, 0 Poles (M9A26924)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- SCHNEIDER ELECTRIC Power distribution connector, PowerPacT L circuit breaker, 150 to 600A, 14 to 4AWG (PDC12DG4L3)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW600mm made of galvanised sheet steel (NSYMM65)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW500mm made of galvanised sheet steel (NSYMM55)
- SCHNEIDER ELECTRIC Ground Bar Kit, 200 A, 120/240V AC (3062247)
- SQUARE D Handle Tie, 30 A, 1 Poles (QOTHT)
- Schneider Electric Circuit Breaker & Panelboard Accessories