Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Undervoltage Release, 220 to 240V AC/24V DC, 0 Poles
Mfr # M9A26960
Zoro # G6564859
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multi 9 Circuit Breakers
- Voltage 220 to 240V AC/24V DC
- Number of Poles 0
- Standards CSA Certified, EN 60947-2, EN/IEC 60947-1, PCT, UL Listed, UR
- Width 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M9A26960
- Zoro # G6564859
- UPC # 785901761228
- Country of Origin Belgium
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 18 mm |
Height | 82.5 mm |
Depth | 68 mm |
Wire Stripping Length | 9 mm bottom |
Description
Undervoltage Release, For Use With Multi 9 Circuit Breakers, Voltage 220 to 240V AC/24V DC, Number of Poles None, Standards CSA Certified, EN 60947-2, EN/IEC 60947-1, PCT, UL Listed, UR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1TFCGY)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH3)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 4 Holes, Al (9001KY4)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW600mm made of galvanised sheet steel (NSYMM65)
- SCHNEIDER ELECTRIC Microperforated mounting plate H500xW500 w/holes diam 3, 6mm on 12, 5mm pitch (NSYMF55)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, extension, handle, toggle, fixed, set of 5 (S29313)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW500mm made of galvanised sheet steel (NSYMM55)
- SCHNEIDER ELECTRIC Shunt Trip Release, 6 A, 12 to 24V AC/12 to 24V DC, 0 Poles (M9A26948)
- SCHNEIDER ELECTRIC Plain mounting plate H800xW600mm made of galvanised sheet steel (NSYMM86)
- GARDNER BENDER Screw Kit Phillips, 6-32 120-Pc, PK120 (SK-632T)
- Schneider Electric Circuit Breaker & Panelboard Accessories