Shop All Terminal Blocks
Schneider Electric
Trnnl Blk, Screw Clmp Tech Grndg Blk
Mfr # NSYTRV62PE
Zoro # G5235361
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size 8 AWG
- Min. Wire Size 24 AWG
- Number of Poles 1
- Number of Connections 2
- Terminal Type Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYTRV62PE
- Zoro # G5235361
- UPC # 785901951339
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Max. Wire Size | 8 AWG |
Min. Wire Size | 24 AWG |
Width | 0.32 in |
Channel Size | 35mm |
Depth | 1.88 in |
Height | 1.87 in |
Length | 47.7 mm |
Overall Depth | 1.88 in |
Strip Length | 3/8 in |
For Maximum Wire Size | 8 AWG |
For Minimum Wire Size | 24 AWG |
Overall Width | 0.32 in |
For Channel Rail Size | 35mm |
Wire Size Ranges | 24 AWG - 8 AWG |
Overall Length | 1.88 in |
Termination Screw Size | M4 |
Wire Stripping Length | 10 mm |
Description
Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, For Minimum Wire Size 24 AWG, For Maximum Wire Size 8 AWG, Housing Color Green/Yellow, Mounting Type DIN, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 1.88 in, Overall Length 1.88 in, Overall Width 0.32 in, Standards ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL, VDE, Terminal Block Type Grounding, 2-Pole Jumper Compatibility 23NY21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Cord Concealer, 60", White, PK2 (R5FT5025W)
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- MERSEN CC Class, Time-Delay, 2.5A, 600V AC, Non-Indicating (ATDR2-1/2)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV62)
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LD)
- SCHNEIDER ELECTRIC Modicon M340, removable screw clamp terminal block, 20 pins, 1 or 2 x 0.34 to 1.5 mm2 (BMXFTB2010)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- Schneider Electric Power Distribution Blocks & Terminal Blocks