Shop All Push Button Switches
Schneider Electric
Transmitter, Plastic, Black
Mfr # ZBRT2
Zoro # G3613566
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Bezel Material plastic
- Overall Length 0.4 in
- Material Plastic
- Features 1 Radio Frame Sent at the Push & Release of the Button, No Push-Button Head Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBRT2
- Zoro # G3613566
- UPC # 785901107354
- Country of Origin France
- Category Push Button Switches
Dimensions
Overall Length | 0.4 in |
Cad Overall Depth | 43 mm |
Cad Overall Width | 30 mm |
Cad Overall Height | 41.5 mm |
Bandwidth | 5-5 MHz |
Mounting Diameter | 22 mm |
Embedding Depth | 42 mm |
Description
Transmitter, For Use With Harmony XB5R Series, Features 1 Radio Frame Sent at the Push & Release of the Button, No Push-Button Head Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mrsb-D Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blue (D) (CLS40MRSB-D)
- ALLEN TEL Modular Adapter Plug-Modular to PBX, Black (GB478B-00)
- RV DESIGNER BLACK ROCKER SWITCH -20 AMP CONTINUOUS, 40 AMP PEAK. IN-LINE 5 PIN - C (S125)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR2B)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Black (9001K93B)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Black (ZB4FA2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR3GH13)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR1G)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR3BH5)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-X1-X0)
- Schneider Electric Push Buttons & Indicators