Shop All Tower Lights
Schneider Electric
Tower Light, Steady, 10W, Yellow
Mfr # XVBL38
Zoro # G0341311
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-5-1
- Voltage 250V AC/DC
- Diameter 70 mm
- Housing Material Polyamide
- NEMA Rating NEMA 1, 4X, 12, IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBL38
- Zoro # G0341311
- UPC # 785901844174
- Country of Origin Czechia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3-1/8" |
Details
Item | Warning Light W/O Lamp |
Standards | EN/IEC 60947-5-1 |
Voltage | 250V AC/DC |
Housing Material | Polyamide |
NEMA Rating | NEMA 1, 4X, 12, IP65 |
Lighting Technology | LED |
Sounder Included | No |
Color | Yellow |
Number of Lights | 1 |
Lens Design | Cylinder |
Lamp Life | 100,000 hr |
Light Modes | Steady |
Mode | Steady |
Mounting | Base |
Operating Temp. | -4 Degrees to 158 Degrees F |
Lens Material | Polycarbonate |
Includes | Base Mount |
Rating | NEMA 1, 4X, 12, IP65 |
Lamp Watts | 10 W |
Description
Tower Light Mounting Style Direct, Support Tube, Number of Lights 1, Tower Light Color Amber, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 3 1/8 in, Voltage 250V AC/DC, NEMA Rating NEMA 1, 4X, 12, IP65, Lamp Life 100,000 hr, Housing Material Polyamide, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 158 Degrees F, Standards EN/IEC 60947-5-1, Watts 10 W, Includes Base Mount, Warning Light W/O Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Small (304G-20S)
- HONEYWELL Gloves, PR (42-322BO/8M)
- BRADY Label, 1 51/64 in W, White (M7-169-593)
- STRANCO Hanging Aisle Sign, Legend 4 (HPS-FS1212-4)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- SCHNEIDER ELECTRIC Fixing Plate, Black, 60mm D (XVUZ02)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Support Tube Mount (XVC6M15S)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Blu (XVBC4B6)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.12A, Rd, Org, Gr (XVC6B35S)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- Schneider Electric Tower Lights