Shop All Tower Lights
Schneider Electric
Tower Light, Steady, 10W, Clear
Mfr # XVBL37
Zoro # G2560801
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-5-1
- Voltage 250V AC/DC
- Diameter 70 mm
- Housing Material Polyamide
- NEMA Rating NEMA 1, 4X, 12, IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBL37
- Zoro # G2560801
- UPC # 785901844167
- Country of Origin Czechia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3-1/8" |
Details
Item | Warning Light W/O Lamp |
Standards | EN/IEC 60947-5-1 |
Voltage | 250V AC/DC |
Housing Material | Polyamide |
NEMA Rating | NEMA 1, 4X, 12, IP65 |
Lighting Technology | LED |
Sounder Included | No |
Color | Clear |
Number of Lights | 1 |
Lens Design | Cylinder |
Mode | Steady |
Mounting | Base |
Lamp Life | 100,000 hr |
Includes | Base Mount |
Operating Temp. | -4 Degrees to 158 Degrees F |
Light Modes | Steady |
Lens Material | Polycarbonate |
Rating | NEMA 1, 4X, 12, IP65 |
Lamp Watts | 10 W |
Description
Tower Light Mounting Style Direct, Support Tube, Number of Lights 1, Tower Light Color Clear, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 3 1/8 in, Voltage 250V AC/DC, NEMA Rating NEMA 1, 4X, 12, IP65, Lamp Life 100,000 hr, Housing Material Polyamide, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 158 Degrees F, Standards EN/IEC 60947-5-1, Watts 10 W, Includes Base Mount, Warning Light W/O Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 10" Height, Aluminum, 14" x 10", Landscape, Move On Green Only (Reverse Legend) (OS-CS-A-1014-L-19206)
- BRIGHTON-BEST Ironclad GUG-05-XL General Utility® Spandex Gloves, 1 Pair, Black, XL (GUG-05-XL)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- BRADY Multi-Pole Breaker Lockout, Clamp-On, 120/277V AC, Red, Pack 6 (66320)
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Rd (XVBC4M4)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Red (XVBL34)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ambr (XVBC35)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- WERMA Wall Mount Bracket (97584086)
- Schneider Electric Tower Lights