Shop All Tower Lights
Schneider Electric
Tower Light, Steady, 10W, Blue
Mfr # XVBL36
Zoro # G2133232
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-5-1
- Voltage 250V AC/DC
- Diameter 70 mm
- Housing Material Polyamide
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBL36
- Zoro # G2133232
- UPC # 785901844150
- Country of Origin Czechia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3-1/8" |
Details
Item | Warning Light W/O Lamp |
Standards | EN/IEC 60947-5-1 |
Voltage | 250V AC/DC |
Housing Material | Polyamide |
Lighting Technology | LED |
NEMA Rating | NEMA 1, 4X, 12, IP65 |
Sounder Included | No |
Lamp Life | 100,000 hr |
Includes | Base Mount |
Mounting | Base |
Mode | Steady |
Light Modes | Steady |
Color | Blue |
Number of Lights | 1 |
Rating | NEMA 1, 4X, 12, IP65 |
Operating Temp. | -4 Degrees to 158 Degrees F |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Lamp Watts | 10 W |
Description
Tower Light Mounting Style Direct, Support Tube, Number of Lights 1, Tower Light Color Blue, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 3 1/8 in, Voltage 250V AC/DC, NEMA Rating NEMA 1, 4X, 12, IP65, Lamp Life 100,000 hr, Housing Material Polyamide, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 158 Degrees F, Standards EN/IEC 60947-5-1, Watts 10 W, Includes Base Mount, Warning Light W/O Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-113-427-5)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK12 (A1106KAYLW SETOF12)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- SCHNEIDER ELECTRIC Mounting Bracket and Tube, 400mm Dia. (XVUZ400T)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Blue, Clear (XVC1M5K)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Red, LED (XVUC44)
- SCHNEIDER ELECTRIC Fixing Plate, Black, 60mm D (XVUZ02)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 12-48VDC (XVBC9B)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.03A, Red (XVC6B15SK)
- Schneider Electric Tower Lights