Shop All Tower Lights
Schneider Electric
Tower Light, Steady, 10W, Amber
Mfr # XVBL35
Zoro # G2502044
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-5-1
- Voltage 250V AC/DC
- Diameter 70 mm
- Housing Material Polyamide
- NEMA Rating NEMA 1, 4X, 12, IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBL35
- Zoro # G2502044
- UPC # 785901844143
- Country of Origin Czechia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3-1/8" |
Details
Item | Warning Light W/O Lamp |
Standards | EN/IEC 60947-5-1 |
Voltage | 250V AC/DC |
Housing Material | Polyamide |
NEMA Rating | NEMA 1, 4X, 12, IP65 |
Lighting Technology | LED |
Sounder Included | No |
Mounting | Base |
Number of Lights | 1 |
Mode | Steady |
Lamp Life | 100,000 hr |
Rating | NEMA 1, 4X, 12, IP65 |
Includes | Base Mount |
Lens Material | Polycarbonate |
Light Modes | Steady |
Color | Amber |
Lens Design | Cylinder |
Operating Temp. | -4 Degrees to 158 Degrees F |
Lamp Watts | 10 W |
Description
Tower Light Mounting Style Direct, Support Tube, Number of Lights 1, Tower Light Color Amber, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 3 1/8 in, Voltage 250V AC/DC, NEMA Rating NEMA 1, 4X, 12, IP65, Lamp Life 100,000 hr, Housing Material Polyamide, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 158 Degrees F, Standards EN/IEC 60947-5-1, Watts 10 W, Includes Base Mount, Warning Light W/O Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R69)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-92-500)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0513B/8M)
- GUARDIAN EQUIPMENT Xxl Black Mesh Fall Protection Vest (02640)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Amber (XVBL8B5)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.03A, Red (XVC4B1)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- SCHNEIDER ELECTRIC Mounting Bracket and Tube, 400mm Dia. (XVUZ400T)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Silver, 60mm, 24V (XVUC9SQ)
- SCHNEIDER ELECTRIC Modular tower light, Harmony XVU, illuminated LED units, yellow, 60mm, steady, IP65, 24V AC DC (XVUC28)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 12-48VDC (XVBC9B)
- Schneider Electric Safety Alarms and Warnings