Shop All Tower Lights
Schneider Electric
Tower Light, Red, Orange, Grn, Support Tube
Mfr # XVC6M3
Zoro # G4628601
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP54
- Sounder Included No
- Lens Material Polycarbonate
- Housing Material ABS or PBT + ABS
- Rating IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC6M3
- Zoro # G4628601
- UPC # 785901120926
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Cord Length | 17 3/4 in |
Height | 20" |
Diameter | 60 mm |
Details
NEMA Rating | IP54 |
Sounder Included | No |
Lens Material | Polycarbonate |
Housing Material | ABS or PBT + ABS |
Rating | IP54 |
Voltage | 100 to 240V AC |
Includes | Steel Pole and L-Shaped Bracket |
Light Modes | Steady |
Standards | UL,CSA, CE |
Lamp Life | 100,000 hr |
Mode | Steady |
Lens Design | Cylinder |
Current Drawn | 60mA |
Operating Temp. | -30 Degrees to +50 Degrees C |
Item | Tower Light LED Assembly |
Color | Red, Orange, Green |
Lighting Technology | LED |
Number of Lights | 3 |
Mounting | Support Tube |
Description
Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 60 mm, Overall Height 20 in, Voltage 100 to 240V AC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 17 3/4 in, Operating Temp. -30 Degrees to +50 Degrees C, Standards UL,CSA, CE, Current Drawn 60mA, Includes Steel Pole and L-Shaped Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proshield 6 SFR Coverall, Blue, 2XL, PK25 (TM120SBU2X002500)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60284 (60284)
- UNCLE MIKES Handcuff Case, Black, Nylon, Duty Cuff (88351)
- CONDOR High Visibility Vest, Orange/Red, S (53YP34)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 120VAC (DL1BDG1)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Yellow (XVBL8B8)
- SCHNEIDER ELECTRIC Conduit Adapter, Side (XVBC14)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC4M35S)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Base Mount (XVC6M15SK)
- Schneider Electric Tower Lights