Shop All Tower Lights
Schneider Electric
Tower Light, Red, Orange, Grn, Support Tube
Mfr # XVC4M3
Zoro # G4560491
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Voltage 100 to 240V AC
- Diameter 40 mm
- Housing Material ABS or PBT + ABS
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVC4M3
- Zoro # G4560491
- UPC # 785901115892
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 18-5/8" |
Cord Length | 17 3/4 in |
Details
Item | Tower Light LED Assembly |
Standards | UL,CSA, CE |
Voltage | 100 to 240V AC |
Housing Material | ABS or PBT + ABS |
Lighting Technology | LED |
NEMA Rating | IP54 |
Sounder Included | No |
Current Drawn | 60mA |
Rating | IP54 |
Lens Material | Polycarbonate |
Mode | Steady |
Lamp Life | 100,000 hr |
Light Modes | Steady |
Number of Lights | 3 |
Mounting | Support Tube |
Operating Temp. | -10 Degrees to +50 Degrees C |
Color | Red, Orange, Green |
Includes | Steel Pole and L-Shaped Bracket |
Lens Design | Cylinder |
Description
Tower Light Mounting Style Support Tube, Number of Lights 3, Tower Light Color Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 18 5/8 in, Voltage 100 to 240V AC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 17 3/4 in, Operating Temp. -10 Degrees to +50 Degrees C, Standards UL,CSA, CE, Current Drawn 60mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 13g Gray Kyorene Graphene A4 Liner with Black HCT Nano-Foam Nitrile Palm Coating(M) PK Gloves (00-450 (M))
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4LW-05-XL)
- VIKING Viking FR Insulated 300D Jkt Blk, XL (3907FRWJ-XL)
- SCHNEIDER ELECTRIC Tower Light, LED, Green, Polycarbonate, IP65 (XVUC23)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Blue (XVBL36)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC (DL1BDG6)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, Amber (XVBL8G5)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Amber (XVBL8B5)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, steady, integral LED, 24V AC/DC (XVBC2B3)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- Schneider Electric Tower Lights