Shop All Tower Lights
Schneider Electric
Tower Light, Red, Orange, Green, Blue, Clear
Mfr # XVC6M55SK
Zoro # G4615983
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Intermittent, Steady
- NEMA Rating IP54
- Sounder Included Yes
- Sound Level 70 to 85dB
- Operating Temp. -30 Degrees to +50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC6M55SK
- Zoro # G4615983
- UPC # 785901713456
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Cord Length | 29 9/16 in |
Height | 14-7/16" |
Diameter | 60 mm |
Details
Sound Modes | Intermittent, Steady |
NEMA Rating | IP54 |
Sounder Included | Yes |
Sound Level | 70 to 85dB |
Operating Temp. | -30 Degrees to +50 Degrees C |
Light Modes | Flashing, Steady |
Item | Tower Light LED Assembly |
Voltage | 100 to 240V AC |
Lighting Technology | LED |
Color | Red, Orange, Green, Blue, Clear |
Standards | UL,CSA, CE |
Mode | Steady, Flashing with Buzzer |
Number of Lights | 5 |
Lamp Life | 100,000 hr |
Lens Design | Cylinder |
Mounting | Base |
Current Drawn | 115mA |
Rating | IP54 |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Housing Material | ABS or PBT + ABS |
Description
Tower Light Mounting Style Support Tube, Number of Lights 5, Tower Light Color Blue, Clear, Green, Orange, Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 60 mm, Overall Height 14 7/16 in, Voltage 100 to 240V AC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 29 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch For Moving Vehicles Sign, C675AB (C675AB)
- CONDOR Back Stp Vest, Unrated Orange/Red, L/XL (786F32)
- MILWAUKEE TOOL 16 in. Level 5 Cut Resistant Protective Sleeves (48-73-9050)
- DIXON Fire Hose Nozzle, 3/4 In., Red Bumper (SL075)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Blue, LED (XVUC46)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Tower Light, LED, Blue, Polycarbonate, IP65 (XVUC26)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Grn (XVBC4B3)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Blu (XVBC4B6)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- Schneider Electric Safety Alarms and Warnings